Beli tomoe valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp2.699.900

    Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  2. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  3. Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp21.999.900

    Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    atribut:
    • Valve Type: Butterfly valve
  4. Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    Mulai

    Rp1.499.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  5. Tomoe Aluminum Butterfly Valve Lock Lever Type
    Mulai

    Rp869.900

    Tomoe Aluminum Butterfly Valve Lock Lever Type
    atribut:
    • Standard Material Disc: SCS14
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  6. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  7. Tomoe Rubber Seat Valve
    Mulai

    Rp3.999.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  8. Tomoe Rubber Seat Valve
    Mulai

    Rp7.299.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  9. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  10. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  11. Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Mulai

    Rp1.199.900

    Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Deskripsi:
    A Pneumatic Actuator is a device that converts compressed air into mechanical motion, enabling the automation of valves and other industrial.Pneumatic Actuator is a vital component used in various industrial applications to automate processes and enhance efficiency. Weissmiller pneumatic aquators are recognized for their reliability, precision, and adaptability across a range of operating conditions.
    atribut:
    • Motion Type: Quarter-Turn
    • Operating Mode: Double Acting
  12. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  13. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  14. Tomoe Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp2.199.900

    Tomoe Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    Lugged version of the 700G with the patented cosine curve seat, profiled disc and Triple Stem sealing features provides leak-tight, low torque, extended seat life properties across a wide range of applications. The above features ensure consistency of performance, even at the extremes of the pressure / temperature curve and combined with the low torque properties, cost effective actuation packages are offered.
    atribut:
    • Pressure Rating (bar): 16
    • End Standard: Lugged ANSI #150
    • Body: FCD450
    • Disc: SCS14
    • STEM: SUS 420J2
    • Body Pattern: Lug
    • Seat: Rubber
  15. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  16. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  17. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.999.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  18. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
Daftar Harga tomoe valve Terbaru October 2026
Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)Rp2.699.900
Tomoe Double-Action Cylinder ValveRp11.999.900
Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)Rp21.999.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)Rp1.499.900
Tomoe Aluminum Butterfly Valve Lock Lever TypeRp869.900
Tomoe Aluminum Butterfly Valve Gear Type (Katup)Rp1.199.900
Tomoe Rubber Seat ValveRp3.999.900
Tomoe Rubber Seat ValveRp7.299.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)